- Safety Yellow Color
- Hinged Guard for Easy Cleaning
- Meets OSHA Safety Standards
- Non-oscillating, 1/3 HP, 2 Speed, 115V, 1 Phase, Totally Enclosed, Ball Bearing Motor
- Patented Modular Motor End Dome
- Designed for Automotive, Food Processing and General Factory Operations
- 5 Year Warranty
Airmaster Fan DJ-WMF24-2SPH-DC 24 Inch Wall Fan, Yellow 1/3 HP 5280 CFM , Non-Oscillating
Write a Review
|
Questions & Answers (0)
Product Description
24" Wall Mount Yellow Safety Fan - 2 Speed Drop Cord Switch
PRICE
$719.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33-7/16 in |
| Depth | 23-1/2 in |
| Height | 30 in |
| Weight | 58 lbs |
| Cord Length | 18 ft |
| Fan Diameter | 24 in |
Product Details
| Assembly Required | Yes |
| Max Ambient Temperature | 104 °F |
| Number of Speeds | 2 |
| Number of Blades | 4 |
| Motor Type | Totally Enclosed Air Over |
| Mounting Location | Wall |
| Material | Steel |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | 10740K |
| Indoor/Outdoor | Indoor |
| Brand | Airmaster Fan |
| RPM | 1120 rpm |
| Type | Industrial Fan |
| CFM | 3980/5280 CFM |
| Horsepower | 1/3 HP |
| Color | Yellow |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Oscillating/Non Oscillating | Non Oscillating |
| Features | Drop Cord Switch |
| Power Cord Type | SJT 3 conductor |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |