Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Monk Industries

Model # :WBB1372541

MPN #: 62518BBK

18" Hook Stake, Black

Product Description
Features:
  • A heavy duty steel hook stake with a baked on Black enamel finish.
  • 18" long with a 5/8" diameter shank.
  • Great for staking down bouncers and inflatables.
  • Made in USA!


PRICE
$11.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18" ft
Width5/8
Diameter5/8 in

Product Details

Assembly RequiredNo
TypeHook Stake
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part Number62518BBK
BrandMonk Industries