Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB133716

Global Industrial™ 18" Air Needle Scaler

Product Description
✓ Steel housing designed for constant daily use
✓ Built-in front exhaust clears material as you work
✓ Fast 4,800 BPM

Use the Global Industrial™ 18" Needle Air Scaler to prepare metal surfaces by removing rust, paint, and slag quickly and efficiently. Its steel housing produces a durable tool that that is made to withstand heavy daily use. It comes with nineteen 18" needles with replacement needles available separately (model 133717) when needed.
PRICE
$129.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/8
Width3-3/16 in
Height1-7/8 in
Weight6 lbs
Bore Diameter1 in
Air Inlet1/4 in
Stroke Length1-1/8 in
Bore1 in
Hose Size Inside Diameter5/16 in

Product Details

TypeAir Needle Scaler
CFM4.5 CFM
MaterialSteel
Description18" Air Needle Scaler
Number of Needles19
Manufacturers Part Number133716
PSI90 psi
BPM4800
CFM @ 90 PSI28.4 CFM
BrandGlobal Industrial

Warranty

Warranty1 yr