Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee Dustless

Model # :WBB2871489

MPN #: 578102

Milwaukee Dustless 4-1/4" Long Fine Filament Block Brush, Soft Horse Hair Bristles - Pkg Qty 12

Product Description
Small, easy to grip 2-1/2" x 4-1/4" hardwood block brushes with 3/4" trim. Very effective at safely cleaning, polishing and deburring easily scratched surfaces.

Features:

  • Fill Material: Horsehair
  • Trim: 3/4"
  • Block Material: Wood
  • Block Length: 4-1/4"
  • Block Width: 2-1/2"
  • Rows: 12 X 16
  • Brush Face Length: 3-7/8"
  • Brush Face Width: 2-1/4"


PRICE
$371.40  Sold in packages of 12 / $30.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Width2-1/2 in
Bristle Length3/4 in

Product Details

StyleFilament Block
TypeBlock Brush
MaterialWood
Package Quantity12
DescriptionDustless Long Fine Filament Block Brush with Soft Horse Hair Bristles
ColorBlack
Manufacturers Part Number578102
BrandMilwaukee Dustless
Bristle MaterialHorse Hair