Milwaukee Dustless 10" Multi Level Wash Brush, Gray Polystyrene - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
10" multi-level fountain style wash brush with a durable polypropylene block filled with gray polystyrene bristle. An outstanding all-purpose wash brush that can be used for a variety of cleaning needs. 2-1/2" bristle trim. Requires Flow Thru Hand # 194800 or ACME Threaded Handle.
PRICE
$263.70 Sold in packages of 6 / $43.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Bristle Length | 2-1/2 in |
| Thickness | 2-1/2" |
Product Details
| Type | Vehicle Wash Brush |
| Color | Gray |
| For Use With | 194800 or ACME Threaded Handle |
| Style | Fine Duty (Soft Bristles) |
| Material | Polystyrene |
| Description | Dustless Multi Level Wash Brush |
| Package Quantity | 6 |
| Manufacturers Part Number | 335430 |
| Brand | Milwaukee Dustless |
| Bristle Material | Polystyrene |