Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275254

MPN #: SSP118FA-SF

Silver Sport 1 Wheelchair with Full Arms and Swing-away Footrests, 18" Seat

Product Description
Silver Sport 1 Wheelchair with Full Arms and Swing-away Removable Footrests, 18" Seat

The Silver Sport I Wheelchair with Fixed Arms and Swing Away Footrests by Drive Medical comes in an attractive powder coated, easy to maintain silver vein finish, and a steel frame for durability. The urethane tires are mounted on composite wheels to provide durability and a smooth ride over most surfaces. The convenient carry pocket on the backrest provides an easy and safe way to transport personal items. The nylon upholstery is durable, lightweight, attractive and easy to clean. Comes standard with swing away footrests, push to lock brakes and plastic footplates.

Features and Benefits
  • Powder coated silver vein steel frame
  • Padded armrests
  • Nylon upholstery is durable, lightweight, attractive and easy to clean
  • Urethane tires mounted on composite wheel provides durability and low maintenance
  • Comes with push to lock brakes
  • Carry pocket on backrest provides additional convenience
  • Comes with swing-away footrests or elevating leg rests with tool free length adjustable length
  • Plastic footplates
  • Folding back canes for transport and storage
Product Specifications
  • Actual Product Weight: 37.6 lbs
  • Armrest Length: 14" (Full Arms)
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 12"
  • Folded Dimensions: 43.5" x 11" x 30"
  • Number of Wheels: 4
  • Overall Length with Riggings: 43.5"
  • Overall Product Height: 36"
  • Overall Product Length: 43.5"
  • Overall Product Width: 24"
  • Primary Product Color: Black
  • Primary Product Material: Steel
  • Rear Wheels: 24" x 1"
  • Seat Depth: 15.75"
  • Seat Width: 18"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 19.5"
  • Wheelchair Weight Without Riggings: 33.9 lbs
  • Product Weight Capacity: 250 lbs
  • Warranty: 3 Year Limited


PRICE
$259.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Weight Capacity250 lbs
Weight37.6 lbs
Seat Width18 in
Seat Depth15-3/4 in
Overall Length with Riggings42 in
Overall Width Closed12-1/2 in
SizeStandard
Seat To Floor Height19-1/2 in
Overall Width Opened24 in
Back Height16 in

Product Details

TypeStandard Wheelchair
Frame Color FamilySilver Vein
ArmrestsFixed Arms
ColorBlack
SeriesSilver Sport 1
FootrestSwing-away Footrests
DescriptionSilver Sport 1 Wheelchair
Package Quantity1
Manufacturers Part NumberSSP118FA-SF
BrandDrive Medical

Warranty

Warranty3 yr