- Towel shelf with three round bars.
- #302 stainless steel with polished finishing.
Lodging Star 18" Towel Shelf With Towel Bar - Polished Finish - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.50 Sold in packages of 10 / $40.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 8-1/2 in |
| Height | 10 in |
Product Details
| Material | Stainless Steel |
| Description | Towel Shelf with Towel Bar |
| Color | Silver |
| Manufacturers Part Number | 510393 |
| Brand | Lodging Star |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL certified |