Perfect Products 18" Lambswool Monsoon Strip Window Washer Refill - MC18
Write a Review
|
Questions & Answers (0)
Product Description
18" white Lambswool monsoon strip window washer refill allows for maximum water holding and superior water releasing. Monsoon is launderable.
PRICE
$7.30
52
52
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 18 in |
| Weight | 2 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Lambswool Refill |
| Handle Material | Plastic |
| Color | White |
| For Use With | WC18 |
| Material | Lambswool/Plastic |
| Package Quantity | 1 |
| Description | 18" Lambswool Monsoon Strip Window Washer Refill |
| Manufacturers Part Number | MC18 |
| Brand | Perfect Products |