Perfect Products 18" Lambswool Monsoon Strip Window Washer w/Handle & Pad - WC18
Write a Review
|
Questions & Answers (0)
Product Description
18" white lambs wool monsoon strip window washer is complete with strip washer handle and pad (included). Monsoon is launderable with maximum water holding and superior water releasing abilities.
PRICE
$8.40
30
30
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 18 in |
| Weight | 1 lbs |
| Cleaning Width | 18 in |
Product Details
| Type | Strip Washer |
| Handle Material | Plastic |
| Material | Lambswool/Plastic |
| Package Quantity | 1 |
| Description | 18" Lambswool Monsoon Strip Window Washer with Handle and Pad |
| Color | Black |
| Manufacturers Part Number | WC18 |
| Brand | Perfect Products |