Malish 18" MAL-GRIT SCRUB Grit Brush w/NP-9200 Clutch Plate, Green
Write a Review
|
Questions & Answers (0)
Product Description
Malish 18" MAL-GRIT SCRUB Grit Brush - Scrubbing w/NP-9200 Clutch Plate, Green - 813018NP
18" Mal-Grit Scrub Grit for 20" Floor Machine. Grit Brushes offer scrubbing solutions to a wide range of cleaning situations. Silicon Carbide Impregnated Nylon bristles are self replenishing as brush wears. Outlasts floor pads over 100 to 1. Time and cost savings. Water and chemical resistant TUFF-BLOCK® for maximum life expectancy. Must be run wet. Trim length 1 1/2".
18" Mal-Grit Scrub Grit for 20" Floor Machine. Grit Brushes offer scrubbing solutions to a wide range of cleaning situations. Silicon Carbide Impregnated Nylon bristles are self replenishing as brush wears. Outlasts floor pads over 100 to 1. Time and cost savings. Water and chemical resistant TUFF-BLOCK® for maximum life expectancy. Must be run wet. Trim length 1 1/2".
PRICE
$339.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/5 in |
| Width | 19-1/5 in |
| Height | 2-3/4 in |
| Weight | 8 lbs |
| Size | 18 in |
Product Details
| Type | Grit Brush |
| Color | Tan |
| Application | Scrubbing |
| For Use With | 20" - 175 & 175/300 RPM Swing Buffer Type Floor Machine |
| Material | Polypropylene |
| Description | For Scrubbing |
| Package Quantity | 1 |
| Manufacturers Part Number | 813018NP |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Malish |