Karcher Microfiber Roller Brush, 22", Green
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for fine stoneware tiles. Microfiber roller for the reliable and gentle removal of grey haze.
PRICE
$419.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Size | 22 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Material | Microfiber |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | 4.114-010.0 |
| Floor Type | Stoneware Tiles |
| For Use With | B 50 W, BR 55/40, KIRA B 50 |
| Brand | Karcher |