Add a touch of understated elegance to your kitchen, dining room, or cafe with this set of 2 light gray indoor table height chairs. Boasting soft and durable LeatherSoft upholstery paired with a sleek gold base, this bucket style dining room chair lends an upmarket style to your commercial or residential space. The low bentwood back of this short dining room chair supports the lower back region allowing you to linger over meals at home or your patrons to stay a while in your neighborhood restaurant. Whether you're furnishing your home or business, a quality product is number one on your must-have list. Featuring a solid iron frame with metal screw reinforcements, this standard height dining chair will be a long-lasting addition to any space. Fixed plastic floor glides will prevent damage to your hard flooring surfaces. Easily clean your new stools with water followed by a dry cloth to maintain their great looks. These dining chairs assemble in under 10 minutes for quick and easy setup. 5 Year Limited Warranty For Non Moving Metal Parts. 2 Year Warranty on Parts.
Flash Furniture 18" Mid-Back Sled Base LeatherSoft Dining Chair w/ Gold Frame, Light Gray, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 21-1/2 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
| Weight | 28 lbs |
| Seat Width | 18 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 18-1/4 in |
| Base | Sled Base |
| Back Width | 18 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Gold |
| Arm Type | Armless |
| Manufacturers Part Number | ET-ER18345-18-LG-GG |
| Brand | Flash Furniture |
| Type | Dining Chair |
| Color | Gray |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Light Gray |
| Description | Dining Table Height Chair |
| Frame Material | Iron |
| Back Style | Solid Back |
| Back Type | Mid Back |
| Seat Material | Synthetic Leather |
Warranty
| Warranty | 5 Years Limited Warranty For Non Moving Metal Parts. 2 Years Warranty on Parts |