Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Public Seating

Model # :WBB449398

MPN #: 9204-SV

NPS Banquet Stacking Chair - 2" Vinyl Seat - Dome Back - Blue Seat with Silver Frame - Pkg Qty 4

Product Description
Dome Vinyl Padded Banquet Chair - Midnight Blue Seat/Silvervein Frame

The 9200 Dome-Back stack chair is durable and classy enough to use in your busiest social setting, be it a dining room or corporate banquet hall. It features a strong square 18-gauge steel frame plus an under-seat H-shaped brace for extra support. The seat features supremely comfortable and spacious 2 inch-thick high-density foam padding with easy-to-clean vinyl upholstery or institutional grade fabric, and a waterfall-style edge. MDF core within both the seat and rounded backrest which has a built-in handle for easy moving and stacking. Fortifying stacking bars and twelve plastic bumpers protect the powder-coated paint finish from scratches when the chair is stacked (up to ten units high).

Features:
  • 7/8 Inch Square-Tube 18-Gauge Steel Frame With 5/8 inch Under Seat And H-Braces
  • Steel Standard: ASTM A513
  • Foam Standard: 1.8 lb. Density, 46 ILD
  • 2 inch Thick Grade A Foam; Cushion Is Double Stitched With A Spacious Waterfall Seat
  • MDF Core Seat And Back
  • Available with Thick .80Mm Vinyl
  • The Back Has A Convenient Handhold For Easier Moving And Stacking
  • Stacking Bars And 12 Plastic Stack Bumpers Ensure Stacking Securely Without Damaging The Attractive Powder-Coated Frame Finish
  • Stack 8-10 High With B449350 or 250801 Dollies
  • 300 lb Weight Capacity


PRICE
$279.80  Sold in packages of 4 / $69.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth21 in
Height34 in
Weight Capacity300 lbs
Seat Width16 in
Seat Depth16 in
Seat Height18 in
Seat Thickness2 in
Base4 Legged

Product Details

Frame Color FamilySilver
StackableYes
Arm TypeArmless
Manufacturers Part Number9204-SV
BrandNational Public Seating
TypeBanquet Chair
Series9200 Series
CastersNo
StyleStacking Chairs
Number of Seats1
Seat Color FamilyBlue
Package Quantity4
DescriptionBanquet Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty10 yr

Compliance & Certifications

MAS Green CertifiedYes
CAL 117 CertifiedYes