Flash Furniture Ultra Compact Plastic Stacking Chair - 880 lb. Capacity - Gray - Hercules Series - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Flash Furniture Ultra Compact Plastic Stacking Chair - 880 lb. Capacity - Gray - Hercules Series, Pack of 4
This indoor-outdoor stack chair will add distinctive style and surprising comfort to your office, home or outdoor dining area. The plastic seat and back are infused with a no-fade material to keep them looking good for years to come. The chair has an ergonomically contoured design to reinforce healthy posture, reducing back strain and muscle fatigue. It features a carrying handle cutout that makes it easy to move and stack these lightweight chairs up to 35-high to transport and store. A smooth powder coat finish covers the metal sled base frame that features a front cross-brace and it will hold up to 880 pounds. Plastic floor glides protect your floor by sliding smoothly, allowing you to easily arrange and rearrange the chairs. Line these chairs up for a uniform look in your conference center, classroom or hotel lobby, or stack them for additional seating in your restaurant or cafeteria.
This indoor-outdoor stack chair will add distinctive style and surprising comfort to your office, home or outdoor dining area. The plastic seat and back are infused with a no-fade material to keep them looking good for years to come. The chair has an ergonomically contoured design to reinforce healthy posture, reducing back strain and muscle fatigue. It features a carrying handle cutout that makes it easy to move and stack these lightweight chairs up to 35-high to transport and store. A smooth powder coat finish covers the metal sled base frame that features a front cross-brace and it will hold up to 880 pounds. Plastic floor glides protect your floor by sliding smoothly, allowing you to easily arrange and rearrange the chairs. Line these chairs up for a uniform look in your conference center, classroom or hotel lobby, or stack them for additional seating in your restaurant or cafeteria.
PRICE
$287.80 Sold in packages of 4 / $71.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 21 in |
| Height | 31 in |
| Weight Capacity | 880 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 17-1/4 in |
| Seat Height | 17 in |
| Base | Sled Base |
Product Details
| Type | Guest / Side Chair |
| Frame Color Family | Black |
| Series | Hercules |
| Casters | No |
| Style | Stacking Chairs |
| Stackable | Yes |
| Seat Color Family | Gray |
| Description | Plastic Stack Chair |
| Package Quantity | 4 |
| Frame Material | Metal |
| Arm Type | Armless |
| Manufacturers Part Number | RUT-188-GY-GG |
| Back Type | Mid Back |
| Seat Material | Plastic |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |