6.5" Pad Holder Driver for use with 16" Surfacing Machines, 3 Pack - 493317
Write a Review
|
Questions & Answers (0)
Product Description
The Onfloor 6.5" Pad Holder Driver is designed for holding Sand Paper and Hook and Loop backed abrasives. Sold in sets of 3 to be used with OF16 machines.
PRICE
$272.86
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Pad Size | 6-1/2 in |
Product Details
| Type | Pad Driver |
| Color | Black |
| For Use With | Sand Paper |
| Material | Hook & Loop |
| Package Quantity | 3 |
| Description | 6.5" Pad Holder Driver |
| Pad Shape | Round |
| Manufacturers Part Number | 493317 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 500 - 1750 rpm |
| Brand | Onfloor |