RollerLite 18" Roller Cover Frame, 6/Case - 1800-112
Write a Review
|
Questions & Answers (0)
Product Description
Roller cover frame for 18" roller covers
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 15-1/2 in |
| Height | 3-1/4 in |
| Weight | 0.7 lbs |
| Size | 18" |
Product Details
| Handle Material | Plastic/Metal |
| Color | Black |
| For Use With | 18" Rollers |
| Size Type | 1/Pack |
| Package Quantity | 6 |
| Description | Roller Frame |
| Manufacturers Part Number | 1800-112 |
| Brand | RollerLite |