RollerLite 18" Solvent-Resistant Paint Tray, 12/Case - PET-1800
Write a Review
|
Questions & Answers (0)
Product Description
Solvent-resistant plastic paint tray for 18" rollers
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-1/2 in |
| Width | 18 in |
| Height | 3-1/4 in |
| Weight | 0.7 lbs |
Product Details
| Type | Tray |
| Color | Black |
| For Use With | 18" Rollers |
| Capacity | 1 Quart |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Solvent-Resistant Paint Tray |
| Manufacturers Part Number | PET-1800 |
| Brand | RollerLite |