x

Take 15% off your entire order!

Offer applied at checkout

18 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 18mp025-6fa2 - Min Qty 10

18 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 18mp025-6fa2 - Min Qty 10

Item #: WBB376939

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $9.20

Save $0.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

18 Tooth Timing Belt
  • (MXL) 0.080 pitch
  • Gold Anodized Aluminum
  • 0.458" Outside Diameter

  • BELT SIZE INCH 0.25
  • BELT SIZE MM 6.4
  • SET SCREW SIZE 2 x 6-40 @ 90 Deg.
  • WEIGHT LBS 0.01
  • BRAND B & B Manufacturing
  • TYPE 6F
  • FINISH Gold Anodized
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART # 18MP025-6FA2
  • TOOTH STYLE (MXL) 0.080 pitch
  • PITCH DIAMETER INCH 0.458
  • # OF TEETH 18
  • BORE TYPE Finished Bore
  • MANUFACTURER B & B Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
18 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 18mp025-6fa2 - Min Qty 10

18 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 18mp025-6fa2 - Min Qty 10

Item #: WBB376939

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant