Libman Commercial 18" Window Squeegee Bucket - 1066 - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Rectangular shape for window cleaning and floor care (cleaning and waxing). Ideal for tools too wide for ordinary round buckets, fitting up to 18" squeegees and microfiber flat mops (sold separately). Holds up to 6 gallons of cleaning solution.
PRICE
$191.85 Sold in packages of 3 / $63.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 20 in |
| Depth | 9-1/2 in |
| Height | 11 in |
| Weight | 3 lbs |
Product Details
| Handle Material | Plastic |
| Type | Bucket |
| Color | Gray |
| Capacity | 6 gal |
| Material | Poly |
| Description | Window Squeegee Bucket |
| Package Quantity | 3 |
| Manufacturers Part Number | 1066 |
| Brand | Libman Commercial |