Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB623628

MPN #: WC450

Unger® The Original StripWasher® Complete, 18" - WC450

Product Description
The Unger® The Original StripWasher® Complete is the combination of an Original StripWasher® Sleeve and a modular -t-bar together as one.

Features:
  • Hook and loop fastening
  • Gentle but strong
  • Reinforced zigzag stitched ends to ensure long life
  • Excellent for cleaning windows, screens, and for dusting
  • Handle is lightweight plastic and has water wells for high water retention
  • Works easily with any Unger pole
PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width7 in
Height2-1/2 in
Weight0.5 lbs
Cleaning Width18 in

Product Details

TypeStrip Washer
ColorWhite
For Use WithUnger Telescopic Poles
StyleOriginal
MaterialPlastic/Cloth
Description18" The Original StripWasher® Complete
Package Quantity1
Manufacturers Part NumberWC450
BrandUnger