O-Cedar Commercial Window/Floor Scraper Replacement Blades - 96560 - Pkg Qty 60
Write a Review
|
Questions & Answers (0)
Product Description
O-Cedar Commercial Window/Floor Scraper Replacement Blades 60/Case - 96560
Replacement blades are easy to install and come 10/Pack, 6 Packs/Case.
Replacement blades are easy to install and come 10/Pack, 6 Packs/Case.
PRICE
$83.40 Sold in packages of 60 / $1.39 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 1/2 in |
| Weight | 0 lbs |
| Cleaning Width | 4 in |
Product Details
| Type | Replacement Blades |
| Color | Silver |
| For Use With | 96550, 96551, 96552 |
| Material | Carbon Steel |
| Package Quantity | 60 |
| Description | Replacement Blades for Window/Floor scrapers |
| Manufacturers Part Number | 96560 |
| Brand | O-Cedar Commercial |