Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Unger

Model # :WBB623631

MPN #: WS450

Unger® The Original StripWasher® Sleeve, 18" - WS450

Product Description
The Unger® The Original StripWasher® Sleeve combines with a t-bar handle (not included) is a standard washer sleeve made with plush, woven synthetic fiber.

Features:
  • Hook and loop fastening
  • Gentle but strong
  • Reinforced zigzag stitched ends to ensure long life
  • Excellent for cleaning windows, screens, and for dusting
PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width3 in
Height2 in
Weight0.2 lbs
Cleaning Width18 in

Product Details

TypeStrip Washer
ColorWhite
For Use WithWC450
StyleOriginal
MaterialWoven Synthetic Fabric
Description18" The Original StripWasher® Sleeve
Package Quantity1
Manufacturers Part NumberWS450
BrandUnger