Master Painter 3" Select Specialty Roller Cover, 3/8" Nap, Knit, Semi Smooth, 2 Pack - 702405
Write a Review
|
Questions & Answers (0)
Product Description
The Master Painter Select Mini Knit is a superior roller cover designed for precision painting. This 3" specialty applicator is designed for decorative painting or any other small projects. The 3/8" semi-smooth nap is perfect for smooth to lightly textured surfaces such as walls. Best used on smooth to lightly textured surfaces such as walls. Works well with both oil and latex based paints. Great for decorative projects.
PRICE
$5.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Material | Knit |
| Package Quantity | 2 |
| Description | Select Specialty Roller Cover |
| Features | 2 Pack |
| Manufacturers Part Number | 702405 |
| Brand | Master Painter |