Jamco Machine Stand W/ Angled Leg, 16 Ga 430 Stainless Steel, 24"W x 18"D
|
Questions & Answers (0)
Product Description
The machine stand is designed as storage capable, a work surface for multiple environments including industrial, manufacturing, assembly line, and more. The 16 ga stainless steel shelves provide convenient, out-of-the-way storage for smaller items and materials when not in use. The tables feature 16 ga, 1-1/2" thick angled uprights for heavy duty content support. The heavy duty welded, steel construction ensures durability and strength for years of reliable service. The polished # 4 stainless steel finish provides an added layer of protection against rust and corrosion. The welded mounting plates are included for reinforced floor anchoring. It features a 20" shelf clearance. The weight capacity is 1200 lbs.
PRICE
$549.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 30 in |
| Weight Capacity | 1200 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | Mixer/Machine Stand |
| Shelf Capacity | 600 lbs |
| Number of Legs | 4 |
| Color | Silver |
| Style | Undershelf |
| Country of Origin | USA |
| Leg Style | Angle Leg |
| Material | 430 Stainless Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | XW124QQ |
| Top Material | 430 Stainless Steel |
| Brand | Jamco |