Jobber Length Drills
Availability
Brand
Finish
Length
Material
Type
Color
Size
Price
Related Products
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. TiN (Titanium Nitride) coating adds lubricity and hardness which enhances chip flow, finish hole quality and drill life. For drilling in carbon steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Bright surface finish. For drilling in aluminum and other non-ferrous materials. Made In USA. 30 Day Warranty.
For use in general application. Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. Left-hand helix is ideal for use in screw machines where machine spindle rotation is counter-clockwise. Can substitute for screw extractors to remove broken parts without damaging threaded holes. Bright finish. For drilling in carbon steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from premium high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. 30 Day Warranty.