Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2543518

MPN #: C18960

Cle-Line 1802 7.00mm Cobalt Heavy-Duty Straw 135 Split Point Jobber Length Drill - Pkg Qty 12

Product Description
Heavy-duty construction for drilling in tough, high-tensile and work-hardening materials under extreme operating conditions. Manufactured from cobalt high-speed steel, increasing hot hardness and extending drill wear life. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Metric sizes are manufactured to DIN 338 OAL and flute length specifications. Straw finish adds lubricity and easily identifies cobalt drills. For drilling in stainless steel, tool steel, alloy steel and titanium. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$104.04  Sold in packages of 12 / $8.67 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-5/16 in
Size7.00mm in
Metric Diameter7.00mm
Shank Size0.2756 in
Flute Length2-11/16 in
Diameter0.2756
Shank Length1.5748 in

Product Details

Measuring SystemMetric
Drill Point Angle135 Degrees
Shank TypeStraight
Series1802
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleJobber Drill
StyleHeavy-Duty
FinishStraw Oxide
MaterialHSS-CO
Point TypeSplit
Package TypeTube
Package Quantity12
Manufacturers Part NumberC18960
Number of Flutes2
Flute TypeSpiral
BrandCle-Line