Dexter Russell 18023 - Pizza Cutter, High Carbon Steel, White Handle, 4"L
Write a Review
|
Questions & Answers (0)
Product Description
A textured, slip-resistant, easy-to-clean handle withstands both high and low temperatures. Replaceable blades are manufactured from quality stainless steel, are precision ground, mounted on a bushing for smooth rolling action, and excel in commercial use. Made in USA.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/4 in |
| Diameter | 4 in |
| Blade Length | 4 in |
Product Details
| Material | High Carbon Steel |
| Handle | Polypropylene |
| Description | Pizza Cutter |
| Series | Dexter Traditional |
| Manufacturers Part Number | 18023 |
| Brand | Dexter Russell |