Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2543799

MPN #: C20624

Cle-Line 1808 7/16 HSS General Purpose Bright 118 Point 3/8 reduced Shank Jobber Length Drill - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$36.00Sold in packages of 6 / $6.00ea
was $69.84
Save $33.84 (48.45%)
Usually ships in 3 to 6 days
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. 3/8" reduced shank to fit certain drill chucks. Bright surface finish. For drilling in aluminum and other non-ferrous materials. Made In USA. Pack Of 6. 30 Day Warranty.

3
3
Min. purchase quantity is 3
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.