Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

MODEL #: WBB2543744

MPN #: C20651

Cle-Line 1812 25/64 Cobalt Heavy-Duty Straw 135 Split Point 3/8 Reduced Shank Jobber Length Drill - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$57.00Sold in packages of 6 / $9.50ea
was $110.52
Save $53.52 (48.43%)
Usually ships in 3 to 6 days
Heavy-duty construction for drilling in tough, high-tensile and work-hardening materials under extreme operating conditions. Manufactured from cobalt high-speed steel, increasing hot hardness and extending drill wear life. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. 3/8" reduced shank to fit certain chucks. Metric sizes are manufactured to DIN 338 OAL and flute length specifications. Straw finish adds lubricity and easily identifies cobalt drills. For drilling in stainless steel, tool steel, alloy steel and titanium. Made In USA. Pack Of 6. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.