Specifically designed for use with all SDS+ high impact rotary hammers. Special 2-flute design reduces jamming and tip breakage. Specifically designed 160°, carbide tip point allows for faster penetration. Conforms to ANSI spec B212.15-1994. Best use for breaking concrete. This drill has a right hand direction of rotation. This drill has a shank length of 2".
Cle-Line 1821 7/8 HSS H.D. Sand Blasted 118 Point Carbide-Tipped SDS-Plus 2-Flute Masonry Drill
Write a Review
|
Questions & Answers (0)
Product Description
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Size | 7/8 in |
| Shank Size | 0.375 in |
| Flute Length | 8 in |
| Diameter | 0.875 in |
Product Details
| Drill Angle | 118 Degrees |
| Type | Masonry |
| Measuring System | Fractional |
| Shank Type | SDS-Plus |
| Series | 1821 |
| For Use With | SDS-Plus Masonry (TCT) |
| Style | SDS-Plus Masonry (TCT) |
| Finish | Sand Blasted |
| Material | HSS |
| Point Type | Radial |
| Package Type | Tube |
| Package Quantity | 1 |
| Drill Type | Masonry Drill |
| Manufacturers Part Number | C21028 |
| Number of Flutes | 2 |
| Brand | Cle-Line |