Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB445763

MPN #: 48-20-7474

Milwaukee® 48-20-7474 SDS Bit 1/2" X 10" X 12"

Product Description
Milwaukee Sds Bit 1/2 In X 10 In X 12 In 48-20-7474

Milwaukee's 44 Magnum™ series carbide drilling bits offers a unique multi-faceted carbide insert reducing the breakage possibility when drilling through re-bar and mesh. The distinctive chisel shaped tip breaks concrete quickly for faster penetration. The four fluted spiral shaft has improved dust removal resulting in less bending stresses. Available in diameters from 5/32 inch to 5/8 inch. One per package. Also available in bulk 25 per package.

  • 1/2 inch 4 flute
  • SDS shank
  • 10 inch drilling depth
  • 12 inch overall length
PRICE
$19.87

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Flute Length10 in
Size1/2 in

Product Details

Type2-Cutter
MaterialCarbide/HSS
Package Quantity1
DescriptionHammer Drill Bit
Shank TypeSDS-Plus
Manufacturers Part Number48-20-7474
BrandMilwaukee