Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB1403705

MPN #: 48-20-7332

Milwaukee® 48-20-7332 Carbide Drill Bit, 1/4" Dia. X 8" Long

Product Description
Milwaukee® 48-20-7332 Carbide Drill Bit, 1/4" Dia. X 8" Long



Features:
  • 4-Cutter, Solid Carbide Tip for Up to 3X Life in Rebar
  • Drills More Accurate Holes for Anchoring Applications
  • Centering Tip for Accurate Hole Placement
  • Won't Lock Up in Rebar
PRICE
$10.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8"
Size1/4 in

Product Details

StyleSDS-PLUS/MX4™ Solid Tip
TypeStandard
Package Quantity1
DescriptionHammer Drill Bit
Shank TypeSDS-PLUS
Manufacturers Part Number48-20-7332
BrandMilwaukee