Omnimed® 182181 Segmented Narcotics Cabinet V-VIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Segmented Narcotics Cabinet helps to control the security of your medications by restricting access. The cabinet is broken up into 4 distinct compartments clearly marked with Roman numerals V, VI, VII and VIII. One key is used to open the outer door and each inside door has its own specific lock which allows individualize access to be set for specific compartments. The compartments can be assigned based on clinician, patient or type of narcotics. These cabinets provide the security health care facilities need to combat drug theft, provide secure patient drug dispensing and control health care costs. Multiple cabinets can be placed side by side to expand the number of segmented areas. The segmented storage area eliminates the need for costly audit locking systems. This unit measures 17-3/4"H x 9"W x 4-1/2"D and is available in light gray. Compartment Roman Numerals: V, VI, VII and VIII.
PRICE
$849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 4-1/2 in |
| Height | 17-3/4 in |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Type | Narcotics Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Multi Door |
| Material | Steel |
| Description | Segmented Narcotics Cabinet V-VIII |
| Package Quantity | 1 |
| Manufacturers Part Number | 182181 |
| Number of Fixed Shelves | 4 |
| Base Type | Wall Mount |
| Brand | Omnimed |
Warranty
| Warranty | 3 yr |