Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB2192549

MPN #: 181487

Omnimed™ Deluxe Narcotic Cabinet with Audit Keypad and HID Proximity Reader

Product Description
Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have a strong piano hinged door and four adjustable aluminum shelves for added storage capacity. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. A programmable audit lock with its heavy gauge locking bolt keeps contents secure and ensures that all lock activity is controlled and traceable. The #181490 Audit Software Package is a required accessory for this lock. The package allows the software to control and audit the locking system and includes programming and flash drive to transfer information to and from the lock. One Audit Software Package is required per facility. Warranted for 10 years with 1 year for the lock.

Features:
  • Ambi top for left/right outer door access
  • Pre-drilled holes reinforced with stainless steel mounting discs
  • Measures 24"H x 16"W x 8"D
  • Low battery indicator
  • 6-AA battery pack; premium brand Alkaline batteries recommended
  • Jump start battery override available through mini USB communications port allows the user, with a valid credential, to access the CompX eLock when the batteries are exhausted
PRICE
$1,465.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$1465.00
Buy 6 units - 10 units
$1389.00Save $76.00 (5%)
Buy 11+ units
$1349.00Save $116.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth8 in
Height24 in
Weight25 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Lock
Number of Adjustable Shelves4
ColorSilver
Door TypeSolid
Number of Doors1
Number of Shelves4
MaterialStainless Steel
Construction TypeAll-Welded
DescriptionDeluxe Narcotic Cabinet with Audit Keypad and HID Proximity Reader
Package Quantity1
Manufacturers Part Number181487
Number of Fixed Shelves1
Base TypeWall Mount
BrandOmnimed

Warranty

Warranty10 Years, 1 Year For Lock