The Omnimed® Clear Refrigerator Lock Box is designed for the storage of insulin or other refrigerated medicines. Pre-drilled for mounting to underside of wire, glass shelves or cabinets (hardware included). The boxes are of Acrylic construction. All boxes are keyed differently but can be keyed alike upon request.
Omnimed® Single Lock Acrylic Refrigerator Medicine Lock Box, 12"W x 6"D x 4-1/4"H, Clear
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Height | 4-1/4 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Refrigerator Lock Box |
| Color | Clear |
| Door Type | Bottom Hinged Door |
| Style | Flat Key Lock |
| Material | Acrylic |
| Description | Single Lock Box - Keyed Differently |
| Package Quantity | 1 |
| Manufacturers Part Number | 183000 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |