Cle-Line 1838 5/16 HSS Heavy-Duty Bright 118 Point Multi-Purpose Carbide-Tipped Masonry Drill
Write a Review
|
Questions & Answers (0)
Product Description
Carbide tip. 118° point. Sandblasted finish. Very versatile drill. Use in low density wood, alloy steel, non-ferrous materials, slate, composite and tile. This drill has a right hand direction of rotation. This drill has a shank length of 1.5".
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Size | 5/16 in |
| Shank Size | 0.2969 in |
| Flute Length | 3 in |
| Diameter | 0.3125 in |
Product Details
| Drill Angle | 118 Degrees |
| Type | Masonry |
| Measuring System | Fractional |
| Shank Type | Straight |
| Series | 1838 |
| For Use With | Masonry (TCT) |
| Style | Masonry (TCT) |
| Finish | Bright |
| Material | HSS |
| Point Type | Radial |
| Package Type | Plastic Sleeve |
| Package Quantity | 1 |
| Drill Type | Masonry Drill |
| Manufacturers Part Number | C22214 |
| Number of Flutes | 2 |
| Brand | Cle-Line |