Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Bosch

Model # :WBB1586196

MPN #: BL4151

BOSCH® BL4151 3/8" Dia. Jobber Length Drill Bit HSS Black Oxide - Pkg Qty 6

Product Description
BOSCH® BL4151 Drill Bits ( Bulk)-Jobber Length, 3/8"Dia, BLK Oxide

Features:
  • Speed helix design for three times faster drilling than standard bits
  • Last 50% longer than high-speed steel
  • Easier drilling, reduced heat and extended drill bit life
  • Available in jobber length, stubby length, extended length (aircraft), 1/2 In. reduced shank (Silver and Deming)
  • For use in steel, copper, aluminum, brass, oak, maple, MDF, pine, PVC, polycarbonate, acrylic, ABS, nylon and composite materials
PROMOTIONAL PRICE
$19.32  Sold in packages of 6 / $3.22 ea

was $24.78
Save $5.46 (22%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Shank Size3/8 in
Size3/8 in

Product Details

TypeJobber
FinishBlack Oxide
MaterialHigh Speed Steel
DescriptionTwist Drill Bit
Shank TypeStraight
Manufacturers Part NumberBL4151
Tip TypeSplit Point
BrandBosch