Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2543771

MPN #: C19012

Cle-Line 1841 5/32 5-1/2In OAL HSS H.D. Blk Oxide 118 Point Tapcon Carbide-Tipped Masonry Drill-Tang - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$41.69Sold in packages of 12 / $3.47ea
was $82.80
Save $41.11 (49.65%)
Usually ships in 3 to 6 days
Hardened alloy steel for long life and superior performance. Close tolerance square, carbide tip for better centering. 118° point. Provides 20% more battery life. Sandblasted finish. For use with Tapcon type anchoring systems. For drilling in carbon steel, alloy steel, cast iron and aluminum. Made In USA. This drill has a right hand direction of rotation. This drill has a shank length of 1".

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.