Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :T9FB2544115

MPN #: C18589

Cle-Line 1872 4.00mm HSS Heavy-Duty Black & Gold 135 HSS Heavy-Duty Parabolic Jobber Length Drill - Pkg Qty 12

Product Description
Parabolic flute disperses chips away from the cutting edges more rapidly and increasing coolant flow. Exceptional for deep-hole drilling. Manufactured from high-speed steel. Aerospace-style 135° split point is self-centering, reducing walking. Faster penetration rates than conventional HSS heavy duty jobber drills. Bright finishes. For drilling in low carbon steel, soft alloy steel, non-ferrous materials and aluminum with TiCN as a modification. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$45.48  Sold in packages of 12 / $3.79 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-15/16 in
Size4.00mm in
Metric Diameter4.00mm
Shank Size0.1575 in
Flute Length1-11/16 in
Diameter0.1575
Shank Length1.2599 in

Product Details

Measuring SystemMetric
Drill Point Angle135 Degrees
Shank TypeStraight
Series1872
Direction of RotationRight Hand
For Use WithParabolic
Drill StyleJobber Drill
StyleParabolic
FinishBlack & Gold Oxide
MaterialHSS
Point TypeSplit
Package TypeTube
Package Quantity12
Manufacturers Part NumberC18589
Number of Flutes2
Flute TypeSpiral
BrandCle-Line