Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2543993

MPN #: C18540

Cle-Line 1872 #40 HSS Heavy-Duty Black & Gold 135 HSS Heavy-Duty Parabolic Jobber Length Drill - Pkg Qty 12

Product Description
Parabolic flute disperses chips away from the cutting edges more rapidly and increasing coolant flow. Exceptional for deep-hole drilling. Manufactured from high-speed steel. Aerospace-style 135° split point is self-centering, reducing walking. Faster penetration rates than conventional HSS heavy duty jobber drills. Bright finishes. For drilling in low carbon steel, soft alloy steel, non-ferrous materials and aluminum with TiCN as a modification. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$39.00  Sold in packages of 12 / $3.25 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Size#40 in
Number Size#40
Flute Length1-3/8 in
Diameter0.098
Metric Diameter2.49
Shank Size0.098 in
Shank Length1 in

Product Details

Measuring SystemWire
Direction of RotationRight Hand
For Use WithParabolic
Drill StyleJobber Drill
MaterialHSS
Point TypeSplit
Manufacturers Part NumberC18540
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle135 Degrees
Shank TypeStraight
Series1872
StyleParabolic
FinishBlack & Gold Oxide
Package TypeTube
Package Quantity12