Cle-Line 1875R 5/32 HSS H.D.Black & Gold 135 Split Point 3-Flatted shank Mechanics Length Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
135° Split point is self-centering for reduced thrust and easier penetration. Manufactured from high-speed steel substrate with heavy duty geometry. Black and gold (Barber pole) oxide finish for less galling. Three flats on shank for sizes above 11/64" for tighter chucking and less slippage. For superior rigidity in maintenance applications in low to medium carbon steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
PRICE
$38.40 Sold in packages of 12 / $3.20 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Size | 5/32" |
| Flute Length | 1-11/16 in |
| Diameter | 0.15625 |
| Fractional Diameter | 5/32" |
| Metric Diameter | 3.97 |
| Shank Size | 0.1562 in |
| Shank Length | 1.0625 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Heavy-Duty |
| Drill Style | Mechanics Length Drill |
| Material | HSS |
| Point Type | Split |
| Manufacturers Part Number | C23836 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 135 Degrees |
| Shank Type | 3-Flatted Straight |
| Series | 1875R |
| Style | Heavy-Duty |
| Finish | Black & Gold Oxide |
| Package Type | Tube |
| Package Quantity | 12 |