Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Cle-Line

Model # :WBB2543986

MPN #: C18012

Cle-Line 1878 1/4-E HSS Heavy-Duty Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 12

Product Description
Heavy-duty construction for drilling in tougher materials. Manufactured from high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Three flats on the shanks on sizes 3/16" and larger for tighter chucking. Black and gold oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$64.80  Sold in packages of 12 / $5.40 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Letter SizeE
Size1/4-E in
Flute Length2-3/4 in
Diameter0.25
Fractional Diameter1/4"
Metric Diameter6.35
Shank Size0.25 in
Shank Length1.25 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleJobber Drill
MaterialHSS
Point TypeSplit
Manufacturers Part NumberC18012
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle135 Degrees
Shank Type3-Flatted Straight
Series1878
StyleHeavy-Duty
FinishBlack & Gold Oxide
Package TypeTube
Package Quantity12