Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2544217

MPN #: C74024

Cle-Line 1878 12.50mm HSS H.D. Black & Gold 135 Split Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 6

|
Questions & Answers (0)
PRICE
$45.60Sold in packages of 6 / $7.60ea
was $88.92
Save $43.32 (48.72%)
Usually ships in 3 to 6 days
Heavy-duty construction for drilling in tougher materials. Manufactured from high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Three flats on the shanks on sizes 3/16" and larger for tighter chucking. Black and gold oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.

2
2
Min. purchase quantity is 2
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.