Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :T9AB2544244

MPN #: C18109

Cle-Line 1878 #56 HSS Heavy-Duty Black & Gold 135 Point 3-Flatted Shank Jobber Length Drill - Pkg Qty 12

Product Description
Heavy-duty construction for drilling in tougher materials. Manufactured from high-speed steel. 135° P3 split point is self-centering for reduced thrust and easier penetration. Sizes smaller than .0625" do not have split point. Three flats on the shanks on sizes 3/16" and larger for tighter chucking. Black and gold oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in stainless steel, tool steel, alloy steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$30.36  Sold in packages of 12 / $2.53 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Size#56 in
Number Size#56
Flute Length3/4 in
Diameter0.0465
Metric Diameter1.18
Shank Size0.0465 in
Shank Length1 in

Product Details

Measuring SystemWire
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleJobber Drill
MaterialHSS
Point TypeRadial
Manufacturers Part NumberC18109
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle135 Degrees
Shank Type3-Flatted Straight
Series1878
StyleHeavy-Duty
FinishBlack & Gold Oxide
Package TypeTube
Package Quantity12