Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2543979

MPN #: C23280

Cle-Line 1889 1/2 6In OAL HSS Heavy-Duty Bright 118 Point Fast Helix-Carbide Tipped Masonry Drill

Product Description
Oversize carbide tip provides clearance for toggle bolts, bolts, anchor screws and expansion bolts. Fast helix for higher volume material removal, offering better resistance to high temperature when drilling. Speeds up dust extraction. Available in regular lengths and extended lengths. 118° point. Sandblasted finish. Conforms to ANSI spec B212.15-1994. Use with rotation or rotary percussion drill motors. Durability in concrete, brick and brittle materials. For drilling in hard concrete. This masonry drill has right hand direction of rotation. This drill has a shank length of 1.5625".

See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8 in
Size1/2 in
Shank Size0.375 in
Flute Length4-5/16 in
Diameter0.5 in

Product Details

Drill Angle118 Degrees
TypeSpiral
Measuring SystemFractional
Shank TypeReduced
Series1889
For Use WithFast Helix Masonry (TCT)
StyleFast Helix Masonry (TCT)
FinishBright
MaterialHSS
Point TypeRadial
Package TypeTube
Package Quantity1
Drill TypeMasonry Drill
Manufacturers Part NumberC23280
Number of Flutes2
BrandCle-Line