General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. TiN (Titanium Nitride) coating adds lubricity and hardness which enhances chip flow, finish hole quality and drill life. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.
Cle-Line 1898-TN 3.30mm HSS General Purpose TiN 118 Point Jobber Length Drill - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.16 Sold in packages of 12 / $5.93 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 in |
| Size | 3.30mm in |
| Metric Diameter | 3.30mm |
| Shank Size | 0.1299 in |
| Flute Length | 1-7/16 in |
| Diameter | 0.1299 |
| Shank Length | 1.1418 in |
Product Details
| Measuring System | Metric |
| Drill Point Angle | 118 Degrees |
| Shank Type | Straight |
| Series | 1898-TN |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Jobber Drill |
| Style | General Purpose |
| Finish | TiN |
| Material | HSS |
| Point Type | Radial |
| Package Type | Tube |
| Package Quantity | 12 |
| Manufacturers Part Number | C24338 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |