Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2545688

MPN #: C19166

Cle-Line 1898-TN 5/32 HSS General Purpose TiN 118 Point Jobber Length Drill - Pkg Qty 12

Product Description
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. TiN (Titanium Nitride) coating adds lubricity and hardness which enhances chip flow, finish hole quality and drill life. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$66.36  Sold in packages of 12 / $5.53 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Size5/32 in
Flute Length2 in
Diameter0.15625
Fractional Diameter5/32"
Metric Diameter3.97
Shank Size0.1562 in
Shank Length1.125 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleJobber Drill
MaterialHSS
Point TypeRadial
Manufacturers Part NumberC19166
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle118 Degrees
Shank TypeStraight
Series1898-TN
StyleGeneral Purpose
FinishTiN
Package TypeTube
Package Quantity12