Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cle-Line

Model # :WBB2545287

MPN #: C22675

Cle-Line 1899 #34 HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 12

Product Description
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 12. 30 Day Warranty.

PRICE
$27.84  Sold in packages of 12 / $2.32 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/8 in
Size#34 in
Number Size#34
Flute Length1-1/2 in
Diameter0.111
Metric Diameter2.82
Shank Size0.111 in
Shank Length1.125 in

Product Details

Measuring SystemWire
Direction of RotationRight Hand
For Use WithGeneral Purpose
Drill StyleJobber Drill
MaterialHSS
Point TypeRadial
Manufacturers Part NumberC22675
Number of Flutes2
Flute TypeSpiral
BrandCle-Line
Drill Point Angle118 Degrees
Shank TypeStraight
Series1899
StyleGeneral Purpose
FinishBlack Oxide
Package TypeTube
Package Quantity12