Cle-Line 1899 Q HSS General Purpose Steam Oxide 118 Point Jobber Length Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
General Application Drills geometry for drilling in a wide range of operating conditions and materials. Manufactured from high-speed steel. 118° point. The most popular drill for General Application Drills applications. Metric sizes are manufactured to DIN 338 specifications. Black oxide surface finish increases wear resistance and adds lubricity, improving chip flow. For drilling in carbon steel and cast iron. Made In USA. Pack Of 6. 30 Day Warranty.
PRICE
$47.40 Sold in packages of 6 / $7.90 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Letter Size | Q |
| Size | Q in |
| Flute Length | 3-7/16 in |
| Diameter | 0.332 |
| Metric Diameter | 8.43 |
| Shank Size | 0.332 in |
| Shank Length | 1.3125 in |
Product Details
| Measuring System | Letter |
| Direction of Rotation | Right Hand |
| For Use With | General Purpose |
| Drill Style | Jobber Drill |
| Material | HSS |
| Point Type | Radial |
| Manufacturers Part Number | C22738 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Cle-Line |
| Drill Point Angle | 118 Degrees |
| Shank Type | Straight |
| Series | 1899 |
| Style | General Purpose |
| Finish | Black Oxide |
| Package Type | Tube |
| Package Quantity | 6 |