Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186291

MPN #: MBAND18CX110175

Laguna 18|CX Bandsaw, 16" Resaw Capacity, 1-3/4 HP, 1 Phase, 110V

Product Description
The 18|CX Bandsaw follows in the traditions of high-performance and reliability to be expected from a Laguna Tools Bandsaw. The 18|CX is built with a 1.75HP, 110V, 14/7 Amp motor and features variable speed control to cut with ease.

Features
  • Recommended Breaker: 20 Amp
  • Magnetic Starter
  • Min-Max Blade Width: 1/8" – 1-1/4"
  • Resaw Capacity: 16"
  • Throat: 18-7/32"
  • Blade Length: 145"
  • Disc-Brake With Micro Switch
  • 110V Outlet On Back For Light
  • Window For Tension
  • Window For Tracking
  • Magnetic Blade Tension Guide
  • Worm Gear & Pinion Upper Guide
  • 10 Point Laguna Ceramic Guides
  • Mechanical Variable Speed Drive
  • Low Blade Speed: 100-290 FPM
  • High Speed Blade: 1200-3500 FPM
  • Anodized Insert With Micro Adjustment
  • Dynamically Balanced Cast Iron Wheels
  • Urethane Single Piece Snap-On Tire
  • Cast Table Size: 20" x 26"
  • Table Tilt: 6°, +45°
  • Quick-Release Tension
  • Hi/Low Anodized Aluminum Fence: 22-3/4" x 7-1/4" x 11/16"
  • Table Height: 38"
  • Dust Ports: 4" x 2
  • Overall Height: 77-3/4"
  • Dimensions (Base): 27" x 20"
  • Dimensions (Overall): 38" x 36"
  • Dimensions (Box): 82" x 34" x 36"
  • Weight: 480 lbs.
Optional 18BX & 18CX Wheel System
  • Foot Operated
  • 360° Omni-Directional
  • Rubber-Coated Wheels
  • Adjustable Rubber Pads
  • Oilite Bronze Bushing Allows For Less Friction & Longer Life
  • Easy Install With No Drilling Required
  • Pedal Raises & Lowers Front Wheel
  • Wheels Mounted Outside Frame To Maximize Stability
Optional 18BX & 18CX Pro Light
  • Swivels 220°
  • 12 Volt/50 Watt
  • Tilts Vertically 320°
  • Built-In Transformer
  • Independent On/Off
  • Ribbed Aluminum Case
  • Halogen Hi-Intensity Light
  • Bright, Glare-Free Flood Light
  • Designed for Even Light Distribution
  • Reinforced Glass, Dustproof Design
  • Top and Side Cabinet Mounting Position


PRICE
$5,599.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38
Width36 in
Height77-3/4 in
Weight480 lbs
Blade Length145 in
Cutting CapacityResaw: 16, Throat: 18 in
Min Blade Width1/4 in
Cutting Height16 in
Dust Port Diameter4 in
Max Blade Width1-1/4 in

Product Details

TypeBandsaw
Horsepower1-3/4 HP
Amperage14 A
Table Tilt6, 45 °
Blade Speed3500 SFPM
StyleVertical
Motor Voltage110 V
Voltage110 V
Phase1
DescriptionBandsaw
Manufacturers Part NumberMBAND18CX110175
Motor Horsepower1-3/4 HP
BrandLaguna